LEADER

LEADER Ring Joint OV 316L R36 ASME B16.20

  • ERIKS:14849202
Image 1
Save to list

€50.34/ pieceexcl. VAT

€60.91incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R36
Nominal diameter (ASME)
4 in
Pitch circle
149.23 mm
Height
14.3 mm
Width
7.95 mm
Inner Diameter
141.28 mm
Outer Diameter
157.18 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C