LEADER

LEADER Ring Joint OV 316L R32 ASME B16.20

  • ERIKS:11386456
Image 1
Save to list

€27.85/ pieceexcl. VAT

€33.70incl. VAT

35 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R32
Nominal diameter (ASME)
3 in
Height
19.1 mm
Pitch circle
127 mm
Outer Diameter
139.7 mm
Width
12.7 mm
Inner Diameter
114.3 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C