LEADER

LEADER Ring Joint 316L BX156 ASME B16.20 API 6A

  • ERIKS:11386478
Image 1
Save to list

€66.10/ pieceexcl. VAT

€79.98incl. VAT

6 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX156
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
7.1/16 in
Height
18.62 mm
Outer Diameter
237.92 mm
Width
18.62 mm
Inner Diameter
200.68 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C