LEADER

LEADER Ring Joint SOFT IRON BX155 ASME B16.20 API 6A

  • ERIKS:11386482
Image 1
Save to list

€10.55/ pieceexcl. VAT

€12.77incl. VAT

15 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX155
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
4.1/16 in
Width
14.22 mm
Outer Diameter
147.96 mm
Height
14.22 mm
Inner Diameter
119.52 mm
Material
Soft iron
Hardness
90 HB
Norm
ASME B16.20
Temperature range
from -40 to 500 °C