LEADER

LEADER Ring Joint 316L RX41 ASME B16.20 API 6A

  • ERIKS:12508799
Image 1
Save to list

€53.55/ pieceexcl. VAT

€64.80incl. VAT

44 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX41
Approval according to
API 6A (ISO 10423)
Height
25.4 mm
Outer Diameter
191.69 mm
Width
11.91 mm
Inner Diameter
167.87 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C