Function Fittings

  • 3
  • 291
  • 72
  • 32
  • 11
  • 2
  • 3
  • 6
  • 2
  • 2
  • 1
  • 5
  • 16
  • 9
  • 13
  • 3
409 Products showing for Function Fittings
Product Image

FLEXION Speed control fitting PBT uni-directional flow control 6mmx6mm

  • Eriks:13960651
  • Manufacturer:ESA6
  • Fitting type:Speed Controller
  • Design form:Straight
  • Material:PBT

€5.79/ pieceexcl. VAT

€7.01incl. VAT

64 In stock - Estimated delivery date 16/11/2026

€36.02/ pieceexcl. VAT

€43.58incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Compact Flow Regulator Exhaust Polymer Ø8mm G1/4 BSPP 7060 08 13

  • Eriks:23214250
  • Manufacturer:7060 08 13
  • Fitting type:Flowcontroller
  • Material:Technopolymer
  • Tube Outside Diameter:8

€24.39/ pieceexcl. VAT

€29.51incl. VAT

24 In stock - Estimated delivery date 16/11/2026
Product Image

SMC non-return valve RVS INA-14-85-02

  • Eriks:13481535
  • Manufacturer:INA-14-85-02
  • Fitting type:Check valve
  • Material:Stainless steel
  • Thread type:Internal thread BSPT (R)

€58.98/ pieceexcl. VAT

€71.37incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN Block form bi-directional flow regulator, G1/8, T1100C1800

  • Eriks:11612181
  • Manufacturer:T1100C1800
  • Fitting type:Flowcontroller
  • Material:Aluminium
  • Thread type:BSPP (G)

€42.15/ pieceexcl. VAT

€51.00incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN flow control valve T1000C1800 G1/8

  • Eriks:23209353
  • Manufacturer:T1000C1800
  • Fitting type:Flowcontroller
  • Material:Aluminium
  • Thread type:BSPP (G)

€31.31/ pieceexcl. VAT

€37.89incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN flow control valve M/837 G1/4

  • Eriks:23209378
  • Manufacturer:M/837
  • Fitting type:Flowcontroller
  • Material:Brass
  • Thread type:BSPP (G)

€107.89/ pieceexcl. VAT

€130.55incl. VAT

22 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN flow control valve T1000C2800 G1/4

  • Eriks:11586037
  • Manufacturer:T1000C2800
  • Fitting type:Flowcontroller
  • Material:Aluminium
  • Thread type:BSPP (G)

€35.37/ pieceexcl. VAT

€42.80incl. VAT

14 In stock - Estimated delivery date 16/11/2026

€22.95/ pieceexcl. VAT

€27.77incl. VAT

6 In stock - Estimated delivery date 16/11/2026

€23.99/ pieceexcl. VAT

€29.03incl. VAT

40 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Compact Flow Regulator Exhaust Polymer Ø6mm G1/8 BSPP 7060 06 10

  • Eriks:23214776
  • Manufacturer:7060 06 10
  • Fitting type:Flowcontroller
  • Material:Technopolymer
  • Tube Outside Diameter:6

€22.77/ pieceexcl. VAT

€27.55incl. VAT

54 In stock - Estimated delivery date 16/11/2026

€26.42/ pieceexcl. VAT

€31.97incl. VAT

25 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Compact Flow Regulator Exhaust Polymer Ø6mm G1/4 BSPP 7060 06 13

  • Eriks:23214249
  • Manufacturer:7060 06 13
  • Fitting type:Flowcontroller
  • Material:Technopolymer
  • Tube Outside Diameter:6

€23.99/ pieceexcl. VAT

€29.03incl. VAT

31 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Pneumatic Sensor Fitting Polymer Ø4mm G1/8 BSPP 7818 04 10

  • Eriks:23213942
  • Manufacturer:7818 04 10
  • Fitting type:Sensor fitting
  • Material:Technopolymer
  • Tube Outside Diameter:4

€67.70/ pieceexcl. VAT

€81.92incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Panel Mountable In-Line Flow Regulator Aluminium G1/4 BSPP 7170 13 13

  • Eriks:12261704
  • Manufacturer:7170 13 13
  • Fitting type:Flowcontroller
  • Material:Aluminium
  • Thread type:Internal thread BSPP (G)

€51.07/ pieceexcl. VAT

€61.79incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

SMC Asp430f-02-08s snelheidsregelventiel

  • Eriks:24115644
  • Manufacturer:ASP430F-02-08S
  • Fitting type:Speed Controller
  • Material:Chemical nickel-plated brass
  • Tube Outside Diameter:8

€42.41/ pieceexcl. VAT

€51.32incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

SMC Asp530f-f03-08s snelheidsregelventiel

  • Eriks:24115647
  • Manufacturer:ASP530F-F03-08S
  • Fitting type:Speed Controller
  • Material:Chemical nickel-plated brass
  • Tube Outside Diameter:8

€53.96/ pieceexcl. VAT

€65.29incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SMC Asp530f-03-08s snelheidsregelventiel

  • Eriks:24115646
  • Manufacturer:ASP530F-03-08S
  • Fitting type:Speed Controller
  • Material:Chemical nickel-plated brass
  • Tube Outside Diameter:8

€57.67/ pieceexcl. VAT

€69.78incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Manual Switch Operated 3/2 Valve Control Polymer Ø4mm G1/8 BSPP 7801 04 10

  • Eriks:23217428
  • Manufacturer:7801 04 10
  • Fitting type:Valve
  • Material:Technopolymer
  • Tube Outside Diameter:4

€75.28/ pieceexcl. VAT

€91.09incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Flow Regulator Supply Polymer/nickel plated brass Ø6mm G1/4 BSPP 7011 06 13

  • Eriks:23217241
  • Manufacturer:7011 06 13
  • Fitting type:Flowcontroller
  • Material:Technopolymer / Brass, Nickel-plated
  • Tube Outside Diameter:6

€24.39/ pieceexcl. VAT

€29.51incl. VAT

Sold per: 10Min. order: 10

60 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS In-Line Flow Regulator Bi-Directional Polymer Ø6mm 7772 06 00

  • Eriks:24207208
  • Manufacturer:7772 06 00
  • Fitting type:Flowcontroller
  • Material:Technopolymer
  • Tube Outside Diameter:6

€22.26/ pieceexcl. VAT

€26.93incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

LEGRIS Miniature Flow Regulator Supply Polymer/nickel plated brass Ø3mm M3x0.5 7669 03 09

  • Eriks:23217404
  • Manufacturer:7669 03 09
  • Fitting type:Flowcontroller
  • Material:Technopolymer / Brass, Nickel-plated
  • Tube Outside Diameter:3

€26.43/ pieceexcl. VAT

€31.98incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN flow control valve T1000C4800 G1/2

  • Eriks:11586039
  • Manufacturer:T1000C4800
  • Fitting type:Flowcontroller
  • Material:Aluminium
  • Thread type:BSPP (G)

€72.86/ pieceexcl. VAT

€88.16incl. VAT

20 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN flow control valve T1000C3800 G3/8

  • Eriks:11586038
  • Manufacturer:T1000C3800
  • Fitting type:Flowcontroller
  • Material:Aluminium
  • Thread type:BSPP (G)

€58.73/ pieceexcl. VAT

€71.06incl. VAT

23 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN Block form bi-directional flow regulator, G1/4, T1100C2800

  • Eriks:11586043
  • Manufacturer:T1100C2800
  • Fitting type:Flowcontroller
  • Material:Aluminium
  • Thread type:BSPP (G)

€42.27/ pieceexcl. VAT

€51.15incl. VAT

9 In stock - Estimated delivery date 16/11/2026