

€57.67/ pieceexcl. VAT
€69.78incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | ASP |
Fitting type | Speed Controller |
Material | Chemical nickel-plated brass |
Tube Outside Diameter | 8 |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -5 to 60 °C |