




€23.99/ pieceexcl. VAT
€29.03incl. VAT
40 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7010 |
Fitting type | Flowcontroller |
Material | Technopolymer / Brass, Nickel-plated |
Tube Outside Diameter | 6 |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Control Method | Uni-directional |
Operating pressure | from 1 to 10 bar |
Operating temperature | from 0 to 70 °C |
Body material | Technopolymer / Brass, Nickel-plated |
Seal material | NBR |