LEGRIS

LEGRIS In-Line One-Way Flow Regulator Polymer Ø8mm 7770 08 00

  • ERIKS:23214252
  • Manufacturer:820099510415
Image 1
Image 2
Image 1
Image 2
Save to list

€26.42/ pieceexcl. VAT

€31.97incl. VAT

25 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7770
Fitting type
Flowcontroller
Material
Technopolymer
Tube Outside Diameter
8
Control Method
Uni-directional
Operating pressure
from 1 to 10 bar
Operating temperature
from 0 to 70 °C
Body material
Technopolymer
Seal material
NBR