LEGRIS

LEGRIS Flow Regulator Exhaust Polymer/nickel plated brass Ø6mm M5x0.8 7010 06 19

  • ERIKS:23217231
  • Manufacturer:0820099316840
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€22.95/ pieceexcl. VAT

€27.77incl. VAT

6 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7010
Fitting type
Flowcontroller
Material
Technopolymer / Brass, Nickel-plated
Tube Outside Diameter
6
Thread type
Outer thread metric
Thread Size
M5x0.8
Control Method
Uni-directional
Operating pressure
from 1 to 10 bar
Operating temperature
from 0 to 70 °C
Body material
Technopolymer / Brass, Nickel-plated
Seal material
NBR