Products
Brands
About Eriks
Customer service
BE - English
Home
Check Valve series INA-14
Check Valve series INA-14
▪ Body material: Brass/Stainless steel (Main parts: Stainless steel).
▪ Low cracking pressure: 0.01 MPa.
▪ High temperature: 80°C.
▪ Low temperature: -5°C.
▪ Rubber material: NBR/FKM.
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Fitting type
Check valve
1
Material
Stainless steel
1
Thread type
Internal thread BSPT (R)
1
Thread Size
Log in to see your specific pricing.
Log in
1
of
Check Valve series INA-14
Product
Fitting type
Material
Thread type
Available
Price
excl. VAT
Product
Fitting type
Material
Thread type
Available
Price
excl. VAT
non-return valve RVS INA-14-85-02
Check valve
Stainless steel
Internal thread BSPT (R)
€58.98
/
piece
Log in