

€58.98/ pieceexcl. VAT
€71.37incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | INA-14 |
Fitting type | Check valve |
Material | Stainless steel |
Thread type | Internal thread BSPT (R) |
Thread Size | 1/8 |
Operating pressure | from 0.5 to 10 bar |
Operating temperature | from -5 to 60 °C |
Seal material | FKM |