

€42.15/ pieceexcl. VAT
€51.00incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | T1100 |
Fitting type | Flowcontroller |
Material | Aluminium |
Thread type | BSPP (G) |
Thread Size | 1/8 |
Operating pressure | from 0 to 10 bar |
Operating temperature | from -20 to 80 °C |
Seal material | NBR |
Fluid | Compressed air |