Horizontal float switches

  • 3
  • 45
  • 1
  • 1
  • 8
  • 2
  • 3
  • 2
  • 4
  • 13
  • 7
  • 6
  • 2
49 Products showing for Horizontal float switches

€272.43/ pieceexcl. VAT

€329.64incl. VAT

10 In stock - Estimated delivery date 13/11/2026

€566.10/ pieceexcl. VAT

€684.98incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€229.93/ pieceexcl. VAT

€278.22incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

MOBREY Float switch Type 8320 series S250DA aluminium float stainless steel type F84 1 x NO 1 x NC EEx-d flange round G

  • Eriks:11814865
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Round G

€1,697.45/ pieceexcl. VAT

€2,053.91incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

MOBREY Float switch Type 8336 series S36 aluminium float stainless steel type F84 1 x NO 1 x NC flange square A

  • Eriks:11814867
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€544.85/ pieceexcl. VAT

€659.27incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

MOBREY Float switch Type 8479 series S179 aluminiumbronze float stainless steel type F84 1 x NO 1 x NC flange square A

  • Eriks:11814894
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€646.85/ pieceexcl. VAT

€782.69incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

MOBREY Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F84 1 x NO 1 x NC flange square A

  • Eriks:11814891
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€387.60/ pieceexcl. VAT

€469.00incl. VAT

96 In stock - Estimated delivery date 13/11/2026
Product Image

MOBREY Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F93 1 x NO 1 x NC flange square A

  • Eriks:11814892
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€599.68/ pieceexcl. VAT

€725.61incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€464.95/ pieceexcl. VAT

€562.59incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€695.73/ pieceexcl. VAT

€841.83incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€957.95/ pieceexcl. VAT

€1,159.12incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

MOBREY Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F84 2SPDT flange square A

  • Eriks:12036218
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€790.08/ pieceexcl. VAT

€956.00incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

WIKA Float switch Type 8405 Series HLS stainless steel SG 800 kg/m3 5bar -10-120C horizontal 1/2" NPT

  • Eriks:13472532
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:1/2"

€136.00/ pieceexcl. VAT

€164.56incl. VAT

Estimated delivery date - 24/12/2026
Product Image

MOBREY Float switch Type 8403 series S03 aluminiumbronze float stainless steel type F84 1 x NO 1 x NC flange square A

  • Eriks:12036220
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€969.85/ pieceexcl. VAT

€1,173.52incl. VAT

Estimated delivery date - 26/01/2027
Product Image

MOBREY Float switch Type 8336 series S36 aluminium float stainless steel type F88 1 x NO 1 x NC flange square A

  • Eriks:12036202
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€1,343.00/ pieceexcl. VAT

€1,625.03incl. VAT

Estimated delivery date - 19/01/2027
Product Image

MOBREY Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F185 1 x NO 1 x NC flange square A

  • Eriks:11814888
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€699.98/ pieceexcl. VAT

€846.98incl. VAT

Estimated delivery date - 09/02/2027
Product Image

MOBREY Float switch Type 8401 aluminiumbronze float stainless steel type F84 1 x NO 1 x NC flange square A

  • Eriks:11814864
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€1,098.20/ pieceexcl. VAT

€1,328.82incl. VAT

Estimated delivery date - 19/01/2027
Product Image

MOBREY Float switch Type 8479 series S179 aluminiumbronze float stainless steel type F93 1 x NO 1 x NC flange square A

  • Eriks:11814895
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€1,025.10/ pieceexcl. VAT

€1,240.37incl. VAT

Estimated delivery date - 07/01/2027
Product Image

MOBREY Float switch Type 8340 series S429DA aluminium float stainless steel type F84 1 x NO 1 x NC PN16 DN80

  • Eriks:12036209
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:DN80

€1,143.25/ pieceexcl. VAT

€1,383.33incl. VAT

Estimated delivery date - 26/01/2027
Product Image

MOBREY Float switch Type 8390 series S190 aluminium float stainless steel type F93 1 x NO 1 x NC

  • Eriks:13461085
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€1,320.90/ pieceexcl. VAT

€1,598.29incl. VAT

Estimated delivery date - 19/01/2027
Product Image

MOBREY Float switch Type 8390 series S190 aluminium float stainless steel type F93 1 x DPDT

  • Eriks:13461086
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€1,343.00/ pieceexcl. VAT

€1,625.03incl. VAT

Estimated delivery date - 26/01/2027

€927.35/ pieceexcl. VAT

€1,122.09incl. VAT

Estimated delivery date - 12/01/2027
Product Image

MOBREY Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F264 1 x NO 1 x NC flange square A

  • Eriks:12036219
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€1,239.30/ pieceexcl. VAT

€1,499.55incl. VAT

Estimated delivery date - 26/01/2027
Product Image

MOBREY Float switch Type 8401 aluminiumbronze float stainless steel type F93 1 x NO 1 x NC flange square A

  • Eriks:12036186
  • Model:Horizontal float switch
  • Mounting:Horizontal
  • Size process connection:Square A

€1,226.55/ pieceexcl. VAT

€1,484.13incl. VAT

Estimated delivery date - 19/01/2027

€1,240.15/ pieceexcl. VAT

€1,500.58incl. VAT

Estimated delivery date - 19/01/2027