



| Product | Model | Mounting | Size process connection | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Float switch Type 8336 series S36 aluminium float stainless steel type F84 1 x NO 1 x NC flange square A | Horizontal float switch | Horizontal | Square A | €544.85/piece | |
| Float switch Type 8336 series S36 aluminium float stainless steel type F88 1 x NO 1 x NC flange square A | Horizontal float switch | Horizontal | Square A | €1,343.00/piece | |
| Float switch Type 8336 series S36 aluminium float stainless steel type F98 1 x NO 1 x NC flange square A | Horizontal float switch | Horizontal | Square A | €997.90/piece | |
| Float switch Type 8336 series S36 aluminium float stainless steel type F21 shaft lenght 1500 mm 14 x NO 1 x NC flange square A | Vertical float switch | Vertical | Square A | €1,078.65/piece | |
| Float switch Type 8336 series S36 aluminium float monel type F185 1 x NO 1 x NC flange square type A | Horizontal float switch | Horizontal | Square A | €917.15/piece | |
| Float switch Type 8336 series S36 aluminium float stainless steel type F104 shaft lenght 750 mm 14 x NO 1 x NC flange square A | Float switch | Horizontal and vertical | Square A | €638.78/piece | |
| Float switch Type 8336 series S36 aluminium float stainless steel type F68 shaft length 362 mm 14 x NO 1 x NC flange square A | Horizontal float switch | Horizontal | Square A | €783.28/piece |