MOBREY

MOBREY Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F185 1 x NO 1 x NC flange square A

  • ERIKS:11814888
Image 1
Image 2
Image 1
Image 2
Save to list

€699.98/ pieceexcl. VAT

€846.98incl. VAT

Estimated delivery date - 02/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOBREY
Series
S01
Type
8401
Model
Horizontal float switch
Mounting
Horizontal
Process connection
Flange
Size process connection
Square A
Max. operating pressure
18 bar
Min. specific density of liquid
650 kg/m³
Float diameter
65 mm
Contact type
1 x NO en 1 x NC
Contact version
Silver
Switching power
440V / 5A / 2000VA AC - 240V / 1A / 35W DC inductive - 240V / 1A / 35W DC resistive
Adjustable differential gap
No
Switching differential
13 mm
Housing material
Aluminum bronze
Material wet portion housing
Aluminum bronze
Float material
Monel
Material cover
Aluminium
Material of connection
Aluminum bronze
With sleeve
No
Level of protection (IP value)
IP66
Ambient temperature
from -30 to 70 °C
Explosion-proof
No