



| Product | Model | Mounting | Size process connection | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Float switch Type 8340 series S429DA aluminium float stainless steel type F84 1 x NO 1 x NC PN16 DN80 | Horizontal float switch | Horizontal | DN80 | €1,143.25/piece | |
| Float switch Type 8340 series S418DA aluminium float stainless steel type F106 1 x NO 1 x NC PN40 DN80 | Horizontal float switch | Horizontal | DN80 | €1,308.15/piece | |
| Float switch Type 8340 series S417DA aluminium float stainless steel type F84 1 x NO 1 x NC PN40 DN65 | Horizontal float switch | Horizontal | DN65 | €1,160.25/piece | |
| Float switch Type 8340 series S424DA aluminium float stainless steel type F96 1 x NO 1 x NC Class 300 3" | Horizontal float switch | Horizontal | 3" (80) | €1,450.10/piece | |
| Float switch Type 8340 series S428DA aluminium float stainless steel type F84 1 x NO 1 x NC PN16 DN65 | Horizontal float switch | Horizontal | DN65 | €1,143.25/piece | |
| Float switch Type 8340 series S417DA aluminium float stainless steel type F96 1 x NO 1 x NC PN40 DN65 | Horizontal float switch | Horizontal | DN65 | €1,312.40/piece |