



| Product | Model | Mounting | Size process connection | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F84 1 x NO 1 x NC flange square A | Horizontal float switch | Horizontal | Square A | €387.60/piece | |
| Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F93 1 x NO 1 x NC flange square A | Horizontal float switch | Horizontal | Square A | €599.68/piece | |
| Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F104 shaft length 750 mm 14 x NO 1 x NC flange square A | Float switch | Horizontal and vertical | Square A | €464.95/piece | |
| Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F68 shaft length 362 mm 14 x NO 1 x NC flange square A | Horizontal float switch | Horizontal | Square A | €695.73/piece | |
| Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F84 2SPDT flange square A | Horizontal float switch | Horizontal | Square A | €790.08/piece | |
| Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F185 1 x NO 1 x NC flange square A | Horizontal float switch | Horizontal | Square A | €699.98/piece | |
| Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F68 shaft length 83mm 2SPDT flange square A | Horizontal float switch | Horizontal | Square A | €927.35/piece | |
| Float switch Type 8401 series S01 aluminiumbronze float stainless steel type F264 1 x NO 1 x NC flange square A | Horizontal float switch | Horizontal | Square A | €1,239.30/piece |