




€136.00/ pieceexcl. VAT
€164.56incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | HLS |
Type | 8405 |
Model | Horizontal float switch |
Mounting | Horizontal |
Process connection | External thread (NPT) |
Size process connection | 1/2" |
Max. operating pressure | 5 bar |
Min. specific density of liquid | 800 kg/m³ |
Float diameter | 17 mm |
Contact type | 1 x NO or 1 x NC |
Switching power | 50 VAC/0.5A/25VA - 75VDC/0.5A/25W |
Adjustable differential gap | No |
Housing material | Stainless steel |
Material wet portion housing | Stainless steel 304 |
Float material | Stainless steel 304 |
Level of protection (IP value) | IP65 |
Medium temperature | from -40 to 120 °C |
Ambient temperature | from -40 to 120 °C |
Explosion-proof | No |