




€272.43/ pieceexcl. VAT
€329.64incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 8400 |
Model | Horizontal float switch |
Mounting | Horizontal |
Process connection | External thread (BSPP) |
Size process connection | 3/4" (20) |
Max. operating pressure | 10 bar |
Min. specific density of liquid | 780 kg/m³ |
Float diameter | 22 mm |
Contact type | 1 x NO or 1 x NC |
Contact version | Silver |
Switching power | 230V AC / 1A / 26VA - 48V DC / 1A / 20W |
Adjustable differential gap | No |
Switching differential | 1 - 4 mm |
Housing material | Plastic |
Material wet portion housing | Plastic |
Float material | PVDF |
Material cover | Plastic |
Material insert | Plastic |
Material of connection | Stainless steel |
With sleeve | No |
Level of protection (IP value) | IP65 |
Medium temperature | from -10 to 100 °C |
Ambient temperature | from -25 to 80 °C |