Products
Brands
About Eriks
Customer service
BE - English
Home
Float switch Type 8405 stainle...
Float switch Type 8405 stainless steel horizontal external thread
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Model
Horizontal float switch
1
Size process connection
1/2"
1
Contact type
1 x NO or 1 x NC
1
Material wet portion housing
Float material
Log in to see your specific pricing.
Log in
1
of
Float switch Type 8405 stainless steel horizontal external thread
Product
Model
Mounting
Size process connection
Available
Price
excl. VAT
Product
Model
Mounting
Size process connection
Available
Price
excl. VAT
Float switch Type 8405 Series HLS stainless steel SG 800 kg/m3 5bar -10-120C horizontal 1/2" NPT
Horizontal float switch
Horizontal
1/2"
€136.00
/
piece
Log in