• 14
  • 12
  • 48
  • 15
  • 34
  • 97
  • 6
  • 6
  • 1
  • 1
  • 1
307 Products showing for Flow meters
Product Image

ECONĀ® Paddle switch fig. 8050 pipe piece stainless steel DN40 1.1/2" BSPP

  • Eriks:12036121
  • Manufacturer:148391
  • Switch flow rate increasing:from 26.5 to 34.5 l/min
  • Switch flow rate decreasing:from 25.5 to 32.5 l/min
  • Maximum flow rate:400 l/min

€1,026.80/ pieceexcl. VAT

€1,242.43incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8050 pipe piece brass DN15 1/2" BSPP

  • Eriks:11814770
  • Manufacturer:148376
  • Switch flow rate increasing:from 3.4 to 4.2 l/min
  • Switch flow rate decreasing:from 3 to 3.8 l/min
  • Maximum flow rate:67 l/min

€206.13/ pieceexcl. VAT

€249.42incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8061 insert brass vane stainless steel DN32 - 200 1" BSPT

  • Eriks:12036135
  • Manufacturer:272653
  • Orifice:DN32 - DN200
  • Process connection:External thread (BSPT)
  • Size process connection:1" (25)

€154.70/ pieceexcl. VAT

€187.19incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8060 insert stainless steel plastic paddle DN50 - 150 1/2" BSPP

  • Eriks:12036129
  • Manufacturer:148363
  • Orifice:DN50 - DN150
  • Process connection:External thread (BSPP)
  • Size process connection:1/2" (15)

€172.98/ pieceexcl. VAT

€209.31incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8060MK insert brass plastic vane DN20 - 200 1/2" BSPP

  • Eriks:12160464
  • Manufacturer:527109
  • Orifice:DN20 - DN200
  • Process connection:External thread (BSPP)
  • Size process connection:1/2" (15)

€142.38/ pieceexcl. VAT

€172.28incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8060 insert stainless steel DN50 - 150 1/2" BSPP

  • Eriks:12036131
  • Manufacturer:148366
  • Orifice:DN50 - DN150
  • Process connection:External thread (BSPP)
  • Size process connection:1/2" (15)

€483.23/ pieceexcl. VAT

€584.71incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8060 insert brass DN50 - 150 1/2" BSPP

  • Eriks:12036130
  • Manufacturer:148365
  • Orifice:DN50 - DN150
  • Process connection:External thread (BSPP)
  • Size process connection:1/2" (15)

€189.98/ pieceexcl. VAT

€229.88incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8050 pipe piece brass DN25 1" BSPP

  • Eriks:11814772
  • Manufacturer:148384
  • Switch flow rate increasing:from 13.5 to 17 l/min
  • Switch flow rate decreasing:from 12 to 15.5 l/min
  • Maximum flow rate:195 l/min

€224.83/ pieceexcl. VAT

€272.04incl. VAT

75 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8050 pipe piece brass DN32 1.1/4" BSPP

  • Eriks:11814773
  • Manufacturer:148387
  • Switch flow rate increasing:from 15.5 to 20.5 l/min
  • Switch flow rate decreasing:from 14.5 to 19 l/min
  • Maximum flow rate:240 l/min

€270.30/ pieceexcl. VAT

€327.06incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8050 pipe piece brass DN40 1.1/2" BSPP

  • Eriks:11814774
  • Manufacturer:148390
  • Switch flow rate increasing:from 26.5 to 34.5 l/min
  • Switch flow rate decreasing:from 25.5 to 32.5 l/min
  • Maximum flow rate:400 l/min
Not available in webshop
28 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

ECONĀ® Paddle switch fig. 8050 pipe piece brass DN20 3/4" BSPP

  • Eriks:11814771
  • Switch flow rate increasing:from 7 to 9.1 l/min
  • Switch flow rate decreasing:from 6.4 to 8.2 l/min
  • Maximum flow rate:120 l/min

€206.13/ pieceexcl. VAT

€249.42incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8050 pipe piece brass DN50 2" BSPP

  • Eriks:11814775
  • Manufacturer:148393
  • Switch flow rate increasing:from 39.5 to 51 l/min
  • Switch flow rate decreasing:from 39 to 50 l/min
  • Maximum flow rate:400 l/min

€443.70/ pieceexcl. VAT

€536.88incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Paddle switch fig. 8060 insert brass DN100 - 200 1/2" BSPP

  • Eriks:12036133
  • Orifice:DN100 - DN200
  • Process connection:External thread (BSPP)
  • Size process connection:1/2" (15)

€208.68/ pieceexcl. VAT

€252.50incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

ELSTER Water meter Woltman fig. 8215 cold water cast iron continuous load 15 m³/h bore 50 mm PN16 DN50

  • Eriks:12036160
  • Manufacturer:522228
  • Size process connection:DN50
  • Orifice:50 mm
  • Measuring range nominal Q3:63 m³/h

€873.50/ pieceexcl. VAT

€1,056.94incl. VAT

5 In stock - Estimated delivery date 13/11/2026

€104.00/ pieceexcl. VAT

€125.84incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ELSTER Water meter fig. 8212 cold water brass KIWA continuous load 6,3 m³/h bore 32 mm PN16 1.1/2" BSPP

  • Eriks:13414235
  • Size process connection:1.1/2" BSPP(G)
  • Orifice:32 mm
  • Connection size coupling:1.1/4" BSPP(G)

€291.00/ pieceexcl. VAT

€352.11incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€238.00/ pieceexcl. VAT

€287.98incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ELSTER Water meter Woltman fig. 8215 cold water cast iron KIWA continuous load 60 m³/h bore 100 mm PN16 DN100

  • Eriks:12036167
  • Manufacturer:522368
  • Size process connection:DN100
  • Orifice:100 mm
  • Measuring range nominal Q3:160 m³/h

€1,190.00/ pieceexcl. VAT

€1,439.90incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

ELSTER Water meter fig. 8212 cold water brass KIWA continuous load 1,5 m³/h bore 15 mm PN16 1" BSPP

  • Eriks:12725850
  • Size process connection:1" BSPP(G)
  • Orifice:20 mm
  • Connection size coupling:3/4" BSPP(G)

€108.00/ pieceexcl. VAT

€130.68incl. VAT

17 In stock - Estimated delivery date 13/11/2026

€87.00/ pieceexcl. VAT

€105.27incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ELSTER Water meter fig. 8212 cold water brass KIWA continuous load 10 m³/h bore 40 mm PN16 2" BSPP

  • Eriks:13388725
  • Size process connection:2" BSPP(G)
  • Orifice:40 mm
  • Connection size coupling:1.1/2" BSPP(G)

€482.00/ pieceexcl. VAT

€583.22incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

ELSTER Water meter fig. 8212 cold water brass KIWA continuous load 1,5 m³/h bore 15 mm PN16 3/4" BSPP

  • Eriks:12657943
  • Manufacturer:576388
  • Size process connection:3/4" BSPP(G)
  • Orifice:15 mm
  • Connection size coupling:1/2" BSPP(G)

€100.00/ pieceexcl. VAT

€121.00incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€280.50/ pieceexcl. VAT

€339.41incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€317.90/ pieceexcl. VAT

€384.66incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ELSTER Pulse module fig. 8212X series PR6 inductive for water meter fig. 8212 1 liter per pulse DN15 - DN40

  • Eriks:13400243
  • Model:Pulse module
  • Pulse output:1 and 1 liter/pulse
  • Contact version:Open transistor collector

€104.00/ pieceexcl. VAT

€125.84incl. VAT

23 In stock - Estimated delivery date 13/11/2026