ELSTER

ELSTER Pulse module fig. 8215X series PR7 inductive for water meter fig. 8215 DN40 - DN125: 1 en 10 liter per pulse DN150 - DN300: Pulse value x10

  • ERIKS:12303456
Image 1
Save to list

€104.00/ pieceexcl. VAT

€125.84incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELSTER
Series
PR7
Type
8215X
Model
Pulse module
Housing material
Plastic
Pulse rate
75 Hz max.
Maximum medium temperature short-run
0 °C
Maximum medium temperature (continuous)
70 °C
Operating temperature
from -15 to 70 °C
Level of protection (IP value)
IP68