ELSTER

ELSTER Water meter Type: 8210i Series: M100i Brass Execution: Cold water KIWA Orifice: 15 mm External thread (BSPP) 3/4" BSPP(G)x1/2" BSPP(G)

  • ERIKS:14802793
Image 1
Image 2
Image 1
Image 2
Save to list

€87.00/ pieceexcl. VAT

€105.27incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELSTER
Series
M100i
Type
8210i
Model
Water meter
Execution
Cold water
Process connection
External thread
Size process connection
3/4" BSPP(G)
Orifice
15 mm
Connection size coupling
1/2" BSPP(G)
Accuracy class
2.0 %
Measuring range nominal Q3
2.5 m³/h
Measuring range maximum Q4
3.1 m³/h
Measuring range minimum Q1
16 l/h
Measuring range transitional Q2
25 l/h
Mounting
Horizontal and vertical
Max. pressure
16 bar
Housing material
Brass
Material inner parts
Plastic with metal parts
Approvals
KIWA
Maximum medium temperature short-run
30 °C
Maximum medium temperature (continuous)
30 °C
Dimension
DN15
Connection
Wire
B
100 mm
D
3/4"
H1
31 mm
H2
115 mm
L1
165 mm
Weight
1.6 kg