






€482.00/ pieceexcl. VAT
€583.22incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | V200 |
Type | 8212 |
Model | Water meter |
Execution | Cold water |
Process connection | External thread |
Size process connection | 2" BSPP(G) |
Orifice | 40 mm |
Connection size coupling | 1.1/2" BSPP(G) |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 16 m³/h |
Measuring range maximum Q4 | 20 m³/h |
Measuring range minimum Q1 | 100 l/h |
Measuring range transitional Q2 | 160 l/h |
Mounting | Horizontal and vertical |
Max. pressure | 16 bar |
Housing material | Brass |
Approvals | KIWA |
Maximum medium temperature (continuous) | 30 °C |
Dimension | DN40 |
B | 181 mm |
D | 2" |
H1 | 51 mm |
H2 | 166 mm |
L1 | 300 mm |
Weight | 6.1 kg |
€107.00/ pieceexcl. VAT
€129.47incl. VAT
15 In stock - Estimated delivery date 10/11/2026€104.00/ pieceexcl. VAT
€125.84incl. VAT
9 In stock - Estimated delivery date 10/11/2026