






€483.23/ pieceexcl. VAT
€584.71incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | VXS05M |
Type | 8060 |
Sensor/feeler type | Paddel |
Model | Insert (without pipe piece) |
Calibration | Water |
Orifice | DN50 - DN150 |
Process connection | External thread (BSPP) |
Size process connection | 1/2" (15) |
Process connection material | Stainless steel 316Ti |
Paddle material | Stainless steel 316Ti |
Sealing | NBR |
Material switch housing | Plastic |
Contact version | Reedcontact SPST |
Switching power | 230V AC / 1A / 26VA - 48V DC / 1A / 20W |
Adjustable differential | No |
Electrical connection | Plug EN 175301-803 type A |
Level of protection (IP value) | IP65 |
Max. pressure | 25 bar |
Medium temperature | From -10 °C to 110 °C °C |
Ambient temperature | from -10 to 80 °C |