






€100.00/ pieceexcl. VAT
€121.00incl. VAT
14 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | V200 |
Type | 8212 |
Model | Water meter |
Execution | Cold water |
Process connection | External thread |
Size process connection | 3/4" BSPP(G) |
Orifice | 15 mm |
Connection size coupling | 1/2" BSPP(G) |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 2.5 m³/h |
Measuring range maximum Q4 | 3.1 m³/h |
Measuring range minimum Q1 | 15.6 l/h |
Measuring range transitional Q2 | 25 l/h |
Mounting | Horizontal and vertical |
Max. pressure | 16 bar |
Housing material | Brass |
Approvals | KIWA |
Maximum medium temperature (continuous) | 30 °C |
Dimension | DN15 |
B | 94 mm |
D | 3/4" |
H1 | 31 mm |
H2 | 113 mm |
L1 | 165 mm |
Weight | 0.95 kg |
€19.00/ pieceexcl. VAT
€22.99incl. VAT
10 In stock - Estimated delivery date 13/11/2026€104.00/ pieceexcl. VAT
€125.84incl. VAT
9 In stock - Estimated delivery date 13/11/2026