Products
Brands
About Eriks
Customer service
BE - English
Home
Electro Magnetic Flowmeters
Electro Magnetic Flowmeters
Products
Log in to see your specific pricing.
Log in
Show in stock only
Brand
KROHNE
12
Series
1100C
6
1300C
6
Type
8222
6
8223
6
Model
Supply voltage
LED status indication
Display
Accuracy
Measuring range
Adjustable measuring range
Size process connection
Log in to see your specific pricing.
Log in
12
Products showing for
Electro Magnetic Flowmeters
KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 85 m³/h 230V AC PN16 DN80
Eriks
:
12970300
Measuring range:
from 0 to 85
Measuring unit:
m³/h
Size process connection:
DN80
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8223 Series: 1300C lining PFA measuring range 0 - 85 m³/h 230V AC PN16 DN80
Eriks
:
12970306
Measuring range:
from 0 to 85
Measuring unit:
m³/h
Size process connection:
DN80
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8223 Series: 1300C lining PFA measuring range 0 - 150 m³/h 230V AC PN16 DN100
Eriks
:
12970307
Measuring range:
from 0 to 150
Measuring unit:
m³/h
Size process connection:
DN100
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 35 m³/h 230V AC PN16 DN50
Eriks
:
12970299
Measuring range:
from 0 to 35
Measuring unit:
m³/h
Size process connection:
DN50
See all variants
Not available in webshop
Estimated delivery date - 15/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 8.5 m³/h 230V AC PN16 DN25
Eriks
:
12970297
Measuring range:
from 0 to 8.5
Measuring unit:
m³/h
Size process connection:
DN25
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8223 Series: 1300C lining PFA measuring range 0 - 24 m³/h 230V AC PN16 DN40
Eriks
:
12970304
Measuring range:
from 0 to 24
Measuring unit:
m³/h
Size process connection:
DN40
See all variants
Not available in webshop
Estimated delivery date - 15/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8223 Series: 1300C lining PFA measuring range 0 - 35 m³/h 230V AC PN16 DN50
Eriks
:
12970305
Measuring range:
from 0 to 35
Measuring unit:
m³/h
Size process connection:
DN50
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8223 Series: 1300C lining PFA measuring range 0 - 8.5 m³/h 230V AC PN16 DN25
Eriks
:
12970303
Measuring range:
from 0 to 8.5
Measuring unit:
m³/h
Size process connection:
DN25
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8223 Series: 1300C lining PFA measuring range 0 - 3.2 m³/h 230V AC PN16 DN15
Eriks
:
12970302
Measuring range:
from 0 to 3.2
Measuring unit:
m³/h
Size process connection:
DN15
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 150 m³/h 230V AC PN16 DN100
Eriks
:
12970301
Measuring range:
from 0 to 150
Measuring unit:
m³/h
Size process connection:
DN100
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 24 m³/h 230V AC PN16 DN40
Eriks
:
12970298
Measuring range:
from 0 to 24
Measuring unit:
m³/h
Size process connection:
DN40
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 3,2 m³/h 230V AC PN16 DN15
Eriks
:
12970296
Measuring range:
from 0 to 3.2
Measuring unit:
m³/h
Size process connection:
DN15
See all variants
Not available in webshop
Estimated delivery date - 17/12/2026
Contact us
Log in