




€1,190.00/ pieceexcl. VAT
€1,439.90incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | H4000-Woltmann |
Type | 8215 |
Model | Water meter |
Execution | Cold water |
Process connection | Flange |
Size process connection | DN100 |
Orifice | 100 mm |
Accuracy class | 2.0 % |
Measuring range nominal Q3 | 160 m³/h |
Measuring range maximum Q4 | 200 m³/h |
Measuring range minimum Q1 | 1280 l/h |
Measuring range transitional Q2 | 2050 l/h |
Mounting | Horizontal and vertical |
Pressure rating flange | PN16 |
Max. pressure | 16 bar |
Housing material | Cast iron |
Material inner parts | Plastic with metal parts |
Approvals | KIWA |
Maximum medium temperature (continuous) | 50 °C |
Dimension | DN100 |
B | 228 mm |
H1 | 106 mm |
H2 | 266 mm |
H3 | 285 mm |
L | 250 mm |
Weight | 20 kg |
€104.00/ pieceexcl. VAT
€125.84incl. VAT
9 In stock - Estimated delivery date 10/11/2026€104.00/ pieceexcl. VAT
€125.84incl. VAT
9 In stock - Estimated delivery date 10/11/2026