SKF LINCOLN

SKF LINCOLN Formsenker für Rohr 4mm 904-411

  • ERIKS:13815541
  • Manufacturer:7613288153288
Image 1
Image 2
Image 1
Image 2
Save to list

€175.15/ pieceexcl. VAT

€211.93incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Diameter
10 mm
Total length
65 mm
Holding system
Cylindrical
Type
904-411