Lubrication system component for automatic grease distribution.

  • ERIKS:13783891
Image 1
Image 2
Image 1
Image 2
Overview

For use in progressive or oil circulation lubrication systems
The PSG3 consists of a baseplate and different metering sections that can be individually combined for specific outlet rations and cross portings. The ports are part of the baseplate, so that connectors and tubes remain in place when segments need to be changed.

Features
  • Easy servicing as outlets are located on baseplate
  • Flexible with exchangeable metering segments
  • Visual or electrical monitoring available
  • Increased corrosion-resistant material available
  • Dummy segments without output available
  • Adjustable output by consolidating outlets internally or externally
  • Main metering device in circulating oil systems
Application & Usage
  • Tunnel boring machines
  • Paper machines
  • Presses
Save to list

€0.35/ pieceexcl. VAT

€0.42incl. VAT

170 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Metering Device
Inner Diameter
6.5 mm
Outer Diameter
18.35 mm
Material
Copper
d1
13.3 mm
d2
17.9 mm
h
1.5 mm