SKF LINCOLN

SKF LINCOLN Formsenker für Rohr 8mm 908-411

  • ERIKS:13815909
  • Manufacturer:7613288153264
Image 1
Image 2
Image 1
Image 2
Save to list

€199.53/ pieceexcl. VAT

€241.43incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Diameter
16 mm
Total length
70 mm
Holding system
Cylindrical
Type
908-411