SKF LINCOLN

SKF LINCOLN Formsenker für Rohr 2,5mm 902-111

  • ERIKS:13815264
  • Manufacturer:7613288153295
Image 1
Image 2
Image 1
Image 2
Save to list

€201.50/ pieceexcl. VAT

€243.82incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF LINCOLN
Diameter
10 mm
Total length
60.5 mm
Holding system
Cylindrical
Type
902-111