Dichtring 12x16x2 508-320-CU

  • ERIKS:13783906
Image 1
Image 2
Image 1
Image 2
Save to list

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

d1
12.2 mm
d2
15.9 mm
h
2 mm