Products
Brands
About Eriks
Customer service
BE - English
Home
Swivel joint high design
Swivel joint high design
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Coupling piece
1
Nominal inner diameter
1/4"
1
External tube diameter of connection [mm]
8
1
Nominal inner diameter 2
Pressure rating
Log in to see your specific pricing.
Log in
1
of
Swivel joint high design
Product
Shape
Nominal inner diameter
External tube diameter of connection [mm]
Available
Price
excl. VAT
Product
Shape
Nominal inner diameter
External tube diameter of connection [mm]
Available
Price
excl. VAT
DLY930-2 Drehgelenk max.1400 1/min, 20 bar Öl, 8 bar Luft
Coupling piece
1/4"
8
€280.86
/
piece
Log in