
€280.86/ pieceexcl. VAT
€339.84incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Coupling piece |
Nominal inner diameter | 1/4" |
External tube diameter of connection | 8 mm |
Nominal inner diameter 2 | M 14x1.5 |
Connection 2 | Metric |
Pressure rating | PN20 |
D | 21.5 mm |
d2 | 19.7 mm |
s | 0.6 mm |