GOODALL

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 50x8.5

  • ERIKS:13278393
Image 1
Save to list

€67.89/ meterexcl. VAT

€82.15incl. VAT

Sold per: 40Min. order: 40

267.9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Blue Guardian
Internal diameter
50 mm
Wall thickness
8.5 mm
Outer Diameter
67 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
310 mm
Roll length
40 m
Weight
2.12 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 164 °C
Temperature range °F
from -22 to 330 °F
Static wire
No