GOODALL

GOODALL Rubber hose White Guardian, roll=40m, I.D. 13x6

  • ERIKS:10015268
Image 1
Save to list

€17.30/ meterexcl. VAT

€20.93incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
White Guardian
Internal diameter
13 mm
Wall thickness
6 mm
Outer Diameter
25 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
100 mm
Roll length
40 m
Weight
0.48 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 164 °C
Temperature range °F
from -40 to 327 °F
Static wire
No