GOODALL

GOODALL Rubber hose White Guardian, roll=40m, I.D. 19x7

  • ERIKS:10015269
Image 1
Save to list

€20.77/ meterexcl. VAT

€25.13incl. VAT

40 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
White Guardian
Internal diameter
19 mm
Wall thickness
7 mm
Outer Diameter
33 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
160 mm
Roll length
40 m
Weight
0.73 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 164 °C
Temperature range °F
from -40 to 327 °F
Static wire
No