GOODALL

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 10x5

  • ERIKS:13278376
Image 1
Save to list

€16.86/ meterexcl. VAT

€20.40incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Blue Guardian
Internal diameter
10 mm
Wall thickness
5 mm
Outer Diameter
20 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
75 mm
Roll length
40 m
Weight
0.27 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 164 °C
Temperature range °F
from -22 to 330 °F
Static wire
No