GOODALL

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 38x8

  • ERIKS:13278382
Image 1
Save to list

€44.89/ meterexcl. VAT

€54.32incl. VAT

Sold per: 40Min. order: 40

61.4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Blue Guardian
Internal diameter
38 mm
Wall thickness
8 mm
Outer Diameter
54 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
240 mm
Roll length
40 m
Weight
1.63 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 164 °C
Temperature range °F
from -22 to 330 °F
Static wire
No