Coupling Parts and Accessories

  • 32
  • 616
  • 2
  • 51
  • 12
  • 1
  • 12
  • 73
  • 69
  • 2
  • 51
  • 41
648 Products showing for Coupling Parts and Accessories
Product Image

STAUFF Dust plug QRC-ID-10-DF-24-KI-RD

  • Eriks:14509045
  • Manufacturer:6100074242
  • Type of component:Dust plug
  • Construction size:2
  • Nominal bore in DN:10 mm

€1.79/ pieceexcl. VAT

€2.17incl. VAT

38 In stock - Estimated delivery date 12/11/2026
Product Image

STAUFF Dust plug QRC-ID-10-DM-24-KI-RD

  • Eriks:14509047
  • Manufacturer:6100074243
  • Type of component:Dust plug
  • Construction size:2
  • Nominal bore in DN:10 mm

€1.85/ pieceexcl. VAT

€2.24incl. VAT

58 In stock - Estimated delivery date 12/11/2026
Product Image

STAUFF Dust plug QRC-HS-10-DF-23-K/1-RD

  • Eriks:13866531
  • Manufacturer:6100231886
  • Type of coupling:Screw coupling
  • Type of component:Dust plug
  • Construction size:2

€2.65/ pieceexcl. VAT

€3.21incl. VAT

Estimated delivery date - 18/01/2027
Product Image

STAUFF Dust cap QRC-HS-10-DM-23-K/1-RD

  • Eriks:13866559
  • Manufacturer:6100231875
  • Type of coupling:Screw coupling
  • Type of component:Dustcap
  • Construction size:2

€2.83/ pieceexcl. VAT

€3.42incl. VAT

Estimated delivery date - 18/01/2027
Product Image

STAUFF Dust cap QRC-HS-06-DM-19-K/1-RD

  • Eriks:11418953
  • Manufacturer:6100231534
  • Type of coupling:Screw coupling
  • Type of component:Dustcap
  • Construction size:1

€2.83/ pieceexcl. VAT

€3.42incl. VAT

5 In stock - Estimated delivery date 12/11/2026
Product Image

STAUFF Dust plug QRC-HP-12-DF-27-K/1-RD

  • Eriks:14152619
  • Manufacturer:2012032149
  • Type of component:Dust plug
  • Construction size:3
  • Nominal bore in DN:12.5 mm

€0.59/ pieceexcl. VAT

€0.71incl. VAT

11 In stock - Estimated delivery date 12/11/2026
Product Image

STAUFF Dust plug QRC-HP-10-DF-22-K-RD

  • Eriks:13866113
  • Manufacturer:6100068747
  • Type of component:Dust plug
  • Construction size:2
  • Nominal bore in DN:10 mm

€1.32/ pieceexcl. VAT

€1.60incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Dust cap QRC-HP-12-DM-27-K/1-BK

  • Eriks:13866121
  • Manufacturer:6100068815
  • Type of component:Dustcap
  • Construction size:3
  • Nominal bore in DN:12.5 mm

€0.51/ pieceexcl. VAT

€0.62incl. VAT

Estimated delivery date - 27/11/2026
Product Image

STAUFF Dust cap QRC-HP-12-DM-27-K/1-RD

  • Eriks:882291
  • Manufacturer:2012032148
  • Type of component:Dustcap
  • Construction size:3
  • Nominal bore in DN:12.5 mm

€0.57/ pieceexcl. VAT

€0.69incl. VAT

316 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Plug dust cap HD0512200

  • Eriks:858390
  • Manufacturer:HD0512200
  • Type of coupling:Push-pull coupling
  • Type of component:Dustcap
  • Coupling size (inch):3/8"

€7.46/ pieceexcl. VAT

€9.03incl. VAT

6 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Socket dust plug WD0615700

  • Eriks:826871
  • Manufacturer:WD0615700
  • Type of coupling:Screw coupling
  • Type of component:Dust plug
  • Coupling size (inch):1"

€31.98/ pieceexcl. VAT

€38.70incl. VAT

26 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Plug dust cap WD0611400

  • Eriks:827061
  • Manufacturer:WD0611400
  • Type of coupling:Screw coupling
  • Type of component:Dustcap
  • Coupling size (inch):1/4"

€8.73/ pieceexcl. VAT

€10.56incl. VAT

16 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Plug dust cap WD0614400

  • Eriks:858722
  • Manufacturer:WD0614400
  • Type of coupling:Screw coupling
  • Type of component:Dustcap
  • Coupling size (inch):3/4"

€19.89/ pieceexcl. VAT

€24.07incl. VAT

7 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Plug dust cap WD0613400

  • Eriks:858714
  • Manufacturer:WD0613400
  • Type of coupling:Screw coupling
  • Type of component:Dustcap
  • Coupling size (inch):1/2"

€12.65/ pieceexcl. VAT

€15.31incl. VAT

42 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Plug dust cap WD0615400

  • Eriks:824410
  • Manufacturer:WD0615400
  • Type of coupling:Screw coupling
  • Type of component:Dustcap
  • Coupling size (inch):1"

€39.60/ pieceexcl. VAT

€47.92incl. VAT

19 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Plug dust cap WD0612400

  • Eriks:858706
  • Manufacturer:WD0612400
  • Type of coupling:Screw coupling
  • Type of component:Dustcap
  • Coupling size (inch):3/8"

€9.62/ pieceexcl. VAT

€11.64incl. VAT

24 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Plug dust cap HD0510200

  • Eriks:833843
  • Manufacturer:HD0510200
  • Type of coupling:Push-pull coupling
  • Type of component:Dustcap
  • Coupling size (inch):1/8"

€6.11/ pieceexcl. VAT

€7.39incl. VAT

218 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Plug dust cap HD0513200

  • Eriks:842702
  • Manufacturer:HD0513200
  • Type of coupling:Push-pull coupling
  • Type of component:Dustcap
  • Coupling size (inch):1/2"

€8.04/ pieceexcl. VAT

€9.73incl. VAT

15 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Plug dust cap HD0511200

  • Eriks:827827
  • Manufacturer:HD0511200
  • Type of coupling:Push-pull coupling
  • Type of component:Dustcap
  • Coupling size (inch):1/4"

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Estimated delivery date - 23/02/2027
Product Image

DANFOSS Socket dust plug HD0511100

  • Eriks:858501
  • Manufacturer:HD0511100
  • Type of coupling:Push-pull coupling
  • Type of component:Dust plug
  • Coupling size (inch):1/4"

€4.87/ pieceexcl. VAT

€5.89incl. VAT

3 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Socket dust plug HD0512100

  • Eriks:858315
  • Manufacturer:HD0512100
  • Type of coupling:Push-pull coupling
  • Type of component:Dust plug
  • Coupling size (inch):3/8"

€5.36/ pieceexcl. VAT

€6.49incl. VAT

4 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Socket dust plug HD0510100

  • Eriks:858498
  • Manufacturer:HD0510100
  • Type of coupling:Push-pull coupling
  • Type of component:Dust plug
  • Coupling size (inch):1/8"

€5.45/ pieceexcl. VAT

€6.59incl. VAT

139 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Socket dust plug HD0513100

  • Eriks:858331
  • Manufacturer:HD0513100
  • Type of coupling:Push-pull coupling
  • Type of component:Dust plug
  • Coupling size (inch):1/2"

€5.59/ pieceexcl. VAT

€6.76incl. VAT

8 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Socket dust plug WD0611700

  • Eriks:858676
  • Manufacturer:WD0611700
  • Type of coupling:Screw coupling
  • Type of component:Dust plug
  • Coupling size (inch):1/4"

€7.61/ pieceexcl. VAT

€9.21incl. VAT

10 In stock - Estimated delivery date 12/11/2026
Product Image

DANFOSS Socket dust plug WD0613700

  • Eriks:858684
  • Manufacturer:WD0613700
  • Type of coupling:Screw coupling
  • Type of component:Dust plug
  • Coupling size (inch):1/2"

€10.53/ pieceexcl. VAT

€12.74incl. VAT

41 In stock - Estimated delivery date 12/11/2026