

€5.36/ pieceexcl. VAT
€6.49incl. VAT
4 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | H5000 |
Type of coupling | Push-pull coupling |
Material | Aluminium |
Surface protection | Anodized |
Type of component | Dust plug |
Coupling size (inch) | 3/8" |