

€6.11/ pieceexcl. VAT
€7.39incl. VAT
464 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | H5000 |
Type of coupling | Push-pull coupling |
Material | Aluminium |
Surface protection | Anodized |
Type of component | Dustcap |
Coupling size (inch) | 1/8" |