
€1.32/ pieceexcl. VAT
€1.60incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HP |
Material | Plastic |
Type of component | Dust plug |
Construction size | 2 |
Nominal bore in DN | 10 mm |
Colour | Red |