

€12.65/ pieceexcl. VAT
€15.31incl. VAT
42 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | W6000 |
Type of coupling | Screw coupling |
Material | Aluminium |
Surface protection | Anodized |
Type of component | Dustcap |
Coupling size (inch) | 1/2" |