STAUFF

STAUFF Dust plug QRC-HS-10-DF-23-K/1-RD

  • ERIKS:13866531
Image 1
Save to list

€2.65/ pieceexcl. VAT

€3.21incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HS
Type of coupling
Screw coupling
Material
Plastic
Type of component
Dust plug
Construction size
2
Nominal bore in DN
10 mm
Colour
Red