
€2.83/ pieceexcl. VAT
€3.42incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HS |
Type of coupling | Screw coupling |
Material | Plastic |
Type of component | Dustcap |
Construction size | 1 |
Nominal bore in DN | 6.3 mm |
Colour | Red |