

€31.98/ pieceexcl. VAT
€38.70incl. VAT
16 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | W6000 |
Type of coupling | Screw coupling |
Material | Aluminium |
Surface protection | Anodized |
Type of component | Dust plug |
Coupling size (inch) | 1" |