GATES

GATES MegaCrimp hose coupling straight female metric swivel 24° cone with O-ring DKOL 6G12FDLORX

  • ERIKS:1033067
  • Manufacturer:5414465646492
Image 1
Image 2
Image 1
Image 2
Save to list

€7.93/ pieceexcl. VAT

€9.60incl. VAT

1347 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
MegaCrimp (G)
Type
FDLORX/FDHORX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
12L - M18x1.5
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
55.5 mm
B
27.6 mm
D
3/8"
H
22 mm